Shop All Chain Covers
Vinylguard
Chain Cover, 15 ft. L, Clear, 5/16" Chain
Mfr # 32-VGC-1500C-P1
Zoro # G1460860
original price:
$38.60
8% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Material PVC
- Shrink Ratio 2:1
- Chain Cover Material PVC
- Temp. Range -20 Degrees to 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinylguard
- MFR # 32-VGC-1500C-P1
- Zoro # G1460860
- Country of Origin United States
- Category Chain Covers
Dimensions
Length | 15 ft |
Used With Chain Size (in.) | 5/16 in |
Compatible Chain Trade Size | 5/16 in |
Recovered Inside Diameter | 3/4 in |
Expanded Inside Diameter | 1 1/2 in |
Overall Length | 15 ft |
Details
Item | Chain Cover |
Material | PVC |
Shrink Ratio | 2:1 |
Chain Cover Material | PVC |
Temp. Range | -20 Degrees to 105 Degrees C |
Installation Method | Heat Shrink |
Standards | UL 94 |
Wall Thickness After Shrinking | 0.043 |
I.D. Before Shrinking | 1.5 in |
Chain Cover Color | Clear |
I.D. After Shrinking | 0.75 in |
Color | Clear |
Maximum Operating Temperature | 221 Degrees F |
Recovered Wall Thickness | 0.043 in |
Minimum Operating Temperature | -4 Degrees F |
Description
Chain Cover, Compatible Chain Trade Size 5/16 in, Installation Method Heat Shrink, Expanded Inside Diameter 1 1/2 in, Recovered Inside Diameter 3/4 in, Shrink Ratio 2:1, Material PVC, Color Clear, Overall Length 15 ft, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 221 Degrees F, Recovered Wall Thickness 0.043 in, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x1-1/4" Rigid Caster, Phenolic Wheel, 350 lbs Capacity, Plate S (24CR514PH21B-02)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25R-UY060KP-14)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 3/8" Chain (32-VGC-1800C-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 5/16" Chain (32-VGC-1500B-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 3/8" Chain (32-VGC-1800O-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 3/8" Chain (32-VGC-1800B-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 5/16" Chain (32-VGC-1500O-P1)
- Vinylguard Chain Covers