Shop All Pool Ladders
This Product is Discontinued
Vinyl Works
Deluxe 24" In-Pool Step, for Above Ground (Discontinued)
Mfr # NE1160T
Zoro # G8858453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinyl Works
- MFR # NE1160T
- Zoro # G8858453
- UPC # 672875900671
- Country of Origin Canada
- Category Pool Ladders
Details
Item | Deluxe 24" In-Pool Step,for Above Ground |
Type | Pool |
Description
Deluxe 24 In. In-Pool Step,for Above Ground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.