Shop All Planters & Window Boxes
Vintiquewise
Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Large
Mfr # QI003833.L
Zoro # G004102103
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maize
- Color Brown
- Width 11.25
- Length 11.25
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003833.L
- Zoro # G004102103
- UPC # 651355229235
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.25 |
Length | 11.25 |
Height | 9 |
Depth | 11.25 |
Details
Material | Maize |
Color | Brown |
Weight | 2 |
Description
Add a vintage appeal to your home, garden and patio with this woven flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Woven design adds a stylistic character and organic quality. Decorate your home while adding a rustic charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- FLOWZONE Dual-Head Fan Nozzle (FZAAFM)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR1)
- STENS Metal Blade Brake Clutch Plate, Replaces Honda: 75150-Va3-J01, 75150-Vk6-000, Zinc Plated 285-704 (285-704)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, PK 2 (QI003547.2)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- PANACEA Holder Flowerbx Adj Blk (89054)
- Vintiquewise Planters & Window Boxes