Shop All Planters & Window Boxes
Vintiquewise
Woven Round Flower Pot Planter Basket with Leak-Proof Plastic Lining - Medium
Mfr # QI003832.M
Zoro # G804102020
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cattail Leaf
- Color Brown
- Width 12
- Length 12
- Height 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003832.M
- Zoro # G804102020
- UPC # 651355229211
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 12 |
Height | 12.75 |
Depth | 12 |
Details
Material | Cattail Leaf |
Color | Brown |
Weight | 3 |
Description
Add a vintage appeal to your home, garden and patio with this woven flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Woven design adds a stylistic character and organic quality. Decorate your home while adding a rustic charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 103375402 (103375402)
- CRESCENT NICHOLSON 7/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02230B)
- CHAPIN Replacement Brass Adj Nozzle (6-8122)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, PK 2 (QI003547.2)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- NATURE SPRING 4-tier Ladder Plant Stand Bamboo Storage Shelf, Foldable Indoor/Outdoor Rack for Flowerpots, Display (891235DLR)
- Vintiquewise Planters & Window Boxes