Shop All Planters & Window Boxes
Vintiquewise
Woven Round Flower Pot Planter Basket with Leak-Proof Plastic Lining - Large
Mfr # QI003832.L
Zoro # G304101981
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cattail Leaf
- Color Brown
- Width 16
- Length 16
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003832.L
- Zoro # G304101981
- UPC # 651355229402
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 15 |
Depth | 16 |
Details
Material | Cattail Leaf |
Color | Brown |
Weight | 4.25 |
Description
Add a vintage appeal to your home, garden and patio with this woven flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Woven design adds a stylistic character and organic quality. Decorate your home while adding a rustic charm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" (T021B)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- BRIGGS & STRATTON Breather Tube (692293)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large (QI003454.L)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- Vintiquewise Landscaping Materials