Shop All Magazine Racks
Vintiquewise
Woven Magazine Holder
Mfr # QI003109
Zoro # G304177283
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 10.3
- Width 15.5
- Depth 8.9
- Material Seagrass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003109
- Zoro # G304177283
- UPC # 651355031098
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 10.3 |
Width | 15.5 |
Depth | 8.9 |
Length | 8.9 |
Details
Color | Beige |
Material | Seagrass |
Weight | 3 |
Description
Add a rustic touch to your living room or bath's decor with this unique Woven Magazine Holder.It is the perfect color to match your primitive home decor. A great magazine basket for your room or bathroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- IHOME Bedside Single Day Alarm Clock (HiH50B)
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- VINTIQUEWISE Handcrafted Decorative Wooden Magazine Rack with Handle (QI003044)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- DEFLECTO Docuholder, Leaflet Size, Clear (775383)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- UNIVERSAL Self-Standing Desk, 8-1/2x11 Insert, PK3 (UNV76852)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- Vintiquewise Magazine Racks