Shop All Accent Furniture and Storage
Vintiquewise
Wooden Wine Barrel Shaped Wine Holder, Bar Storage Lockable Storage Cabinet
Mfr # QI003771
Zoro # G604185124
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 17.75
- Material Fir Wood
- Color Brown
- Depth 21
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003771
- Zoro # G604185124
- UPC # 651355237711
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 21 |
Height | 32 |
Length | 21 |
Width | 21 |
Details
Weight Capacity | 17.75 |
Material | Fir Wood |
Color | Brown |
Description
Invite rustic vibes into your home and bar furnishing with this Beautiful wood finished Wine Barrel Bar Cabinet. The bar cabinet features enough space to store bottles as well as top surface space for convenient access. For extra protection, the bar cabinet includes a latch to keep your wine collection secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE 2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2 (QI003068.2)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- Vintiquewise Accent Furniture and Storage