Shop All Accent Furniture and Storage
Vintiquewise
Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder
Mfr # QI003342L
Zoro # G904185275
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9.2
- Depth 7
- Height 53
- Material Wood
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003342L
- Zoro # G904185275
- UPC # 651355233423
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 7 |
Height | 53 |
Width | 19 |
Length | 7 |
Details
Weight Capacity | 9.2 |
Material | Wood |
Color | Brown |
Description
This wooden violin shaped wine rack will add a final touch to your dining room or wine caller. For an authentic appearance, the violin wine rack has curved sides and a slim neck with a shaped wooden scroll. Designed to hold up to 10 bottles, it provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the wine stand steady and your wine collection secure.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Old World Map Leather Vintage Style Suitcase with Straps, PK 2 (QI003048.2)
- VINTIQUEWISE Antique Style Black Wooden Steamer Trunk, Coffee Table (QI003252L)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- Vintiquewise Accent Furniture and Storage