Shop All Planters & Window Boxes
Vintiquewise
Wooden Stump Tree Log with Bark Planter Pot with Small Tree Branch Legs
Mfr # QI003837
Zoro # G804101948
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paulownia
- Color Brown
- Width 11
- Length 11
- Height 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003837
- Zoro # G804101948
- UPC # 651355238374
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 11 |
Height | 11.75 |
Depth | 11 |
Details
Material | Paulownia |
Color | Brown |
Weight | 5.75 |
Description
Add a vintage appeal to your home, garden and patio with this wooden tree stump flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your home while adding a warm and cozy cottage charm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-6X8)
- STENS Spindle Assembly 285-302 For Hustler 931741, 931881, 931899 604214 (285-302)
- KOHLER Muffler Kit, For Use 11K740, 11K742, 11K743 (24 786 22-S)
- BRIGGS & STRATTON Fuel Filter Bowl (298683)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, PK 2 (QI003547.2)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large (QI003454.L)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- Vintiquewise Landscaping Materials