Shop All Accent Furniture and Storage
Vintiquewise
Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack
Mfr # QI003950
Zoro # G304185233
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 10.25
- Color Brown
- Material Fir Wood
- Height 24
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003950
- Zoro # G304185233
- UPC # 651355239500
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 24 |
Width | 10 |
Depth | 23 |
Length | 23 |
Details
Weight Capacity | 10.25 |
Color | Brown |
Material | Fir Wood |
Description
Complete the décor of your room with this large stackable barrel shaped wine holder. Composed out of durable fir wood material, Designed to safely stack 1 barrel on 2, so you can transform your room to a wine cellar, includes safety bars that will attached the barrels in safe position. this wine holder offers durability and practical function for continual use. stores up to 18 wine bottles, wooden barrel shape will add a decorative appeal to your room décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles (QI003604L)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- ENERGIZER Energizer ZM5746 Vision HD Plus Focus LED Headlight (3529765)
- Vintiquewise Accent Furniture and Storage