Shop All Accent Furniture and Storage
Vintiquewise
Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium
Mfr # QI003501.M
Zoro # G704185598
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Woodchip
- Height 8
- Width 14
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003501.M
- Zoro # G704185598
- UPC # 651355226005
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 8 |
Width | 14 |
Length | 14 |
Depth | 14 |
Details
Color | Brown |
Material | Woodchip |
Weight | 1 |
Description
Think fruits, berries, and woodchip baskets on harvest season. Natural woodchip composition and white interior lining makes this basket the perfect place to display and keep fruits in. The white washable lining easily removes making it practical for washing and ensures content protection. Use this country style bucket for apple picking, gift basket, or displaying items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Small (QI003013.S)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Medium (QI003545.M)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, PK 2 (QI004014.2)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- Vintiquewise Accent Furniture and Storage