Shop All Accent Furniture and Storage
Vintiquewise
Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large
Mfr # QI003501.L
Zoro # G604185636
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Woodchip
- Length 16
- Width 16
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003501.L
- Zoro # G604185636
- UPC # 651355225992
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 16 |
Width | 16 |
Height | 9 |
Depth | 16 |
Details
Color | Brown |
Material | Woodchip |
Weight | 1.3 |
Description
Think fruits, berries, and woodchip baskets on harvest season. Natural woodchip composition and white interior lining makes this basket the perfect place to display and keep fruits in. The white washable lining easily removes making it practical for washing and ensures content protection. Use this country style bucket for apple picking, gift basket, or displaying items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- Vintiquewise Accent Furniture and Storage