Shop All Accent Furniture and Storage
Vintiquewise
Wooden Rectangular Lined Rustic Storage Trunk with Latch, PK 2
Mfr # QI003512.2
Zoro # G404102673
product price: $594.99
/pk 2, $297.50/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 16.31
- Depth 16.5
- Length 16.5
- Material MDF
- Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003512.2
- Zoro # G404102673
- UPC # 651355235120
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 16.5 |
Length | 16.5 |
Width | 31.5 |
Height | 16.5 |
Details
Weight Capacity | 16.31 |
Material | MDF |
Color | Brown |
Description
Make your living room feel warm and inviting with these wooden trunks. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood these trunks offer a sturdy holder to keep bedroom or living room items organized . Plus, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- HARTFORD Lateral File White (IMHF450W)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- Vintiquewise Accent Furniture and Storage