Shop All Accent Furniture and Storage
Vintiquewise
Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium
Mfr # QI003512M
Zoro # G704102625
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 10.03
- Material MDF
- Color Brown
- Width 27.5
- Height 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003512M
- Zoro # G704102625
- UPC # 651355226203
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 27.5 |
Height | 14.25 |
Length | 14.25 |
Depth | 14.25 |
Details
Weight Capacity | 10.03 |
Material | MDF |
Color | Brown |
Description
Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood this trunk offers a sturdy holder to keep bedroom or living room items organized . Plus, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Antique Style Black Wooden Steamer Trunk, Coffee Table (QI003252L)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- Vintiquewise Accent Furniture and Storage