Shop All Accent Furniture and Storage
Vintiquewise
Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large
Mfr # QI003512L
Zoro # G304102698
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 16.31
- Material MDF
- Depth 16.5
- Width 31.5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003512L
- Zoro # G304102698
- UPC # 651355226197
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 16.5 |
Width | 31.5 |
Length | 16.5 |
Height | 16.5 |
Details
Weight Capacity | 16.31 |
Material | MDF |
Color | Brown |
Description
Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood this trunk offers a sturdy holder to keep bedroom or living room items organized . Plus, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, PK 2 (QI004014.2)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Vintage Decorative Metal Barrel Shaped Tabletop Countertop Wine Cork Holder (QI003566)
- VINTIQUEWISE Decorative Rustic Metal Yellow Single Bottle Truck Wine Holder for Tabletop or Countertop (QI004538)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- Vintiquewise Accent Furniture and Storage