Shop All Accent Furniture and Storage
Vintiquewise
Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch
Mfr # QI003016
Zoro # G904102630
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2.8
- Material Wood
- Color Brown
- Height 10.5
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003016
- Zoro # G904102630
- UPC # 651355030169
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 10.5 |
Width | 15 |
Length | 9 |
Depth | 9 |
Details
Weight Capacity | 2.8 |
Material | Wood |
Color | Brown |
Description
This Leather Round Top Trunk is the perfect storage solution. It's decorated with black leather, arranged in a quilted pattern. There are two brown leather straps running across the front to enhance its beauty. A handle at each side assures easy lifting.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- SAFCO Media Cabinet Base (4931LG)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- Vintiquewise Accent Furniture and Storage