Shop All Trays and Platters
Vintiquewise
Wooden Leaf Shape Serving Tray Display Platter
Mfr # QI003841
Zoro # G404102635
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11
- Width 15.75
- Height 1
- Material Paulownia
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003841
- Zoro # G404102635
- UPC # 651355238411
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 |
Depth | 11 |
Width | 15.75 |
Height | 1 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- HOBART Ignitor (424194-1)
- FAGOR COMMERCIAL CondEvap Fan Motor (12188086)
- LOUANA Louana Louana Oil Butter 1 gal., PK4 (12504LOU)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- VINTIQUEWISE Natural Wooden Round Dish Ornament Slice Tray Table Charger with Height (QI004378)
- VINTIQUEWISE Large Barrel Head Decorative Storage Serving Tray (QI003765.L)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4 (QI004158-12.4)
- WINCO 14 in Round Stainless Steel Serving Tray (STRS-14)
- Vintiquewise Trays and Platters