Shop All Currency Holders
Vintiquewise
Wooden Decorative Coin Bank Money Saving Box Secured with Lockable Latch
Mfr # QI004394
Zoro # G105849082
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Color Brown
- Length 3
- Material Sheesham wood
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004394
- Zoro # G105849082
- UPC # 651355043947
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 3.5 |
Length | 3 |
Height | 3 |
Depth | 3 |
Details
Color | Brown |
Material | Sheesham wood |
Description
This box has an opening in the lid for coins. The lid is also hinged to allow for easy removal of money. It features a lockable latch to keep your money safe. The top and sides of the box are decorated with nice patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-PIN-01)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- TOPS Employee Record File Folders, PK20 (3287)
- VINTIQUEWISE Large Wine Barrel Shaped Brown Wooden Decorative Coin Bank Money Saving Box (QI004398)
- CONTROLTEK Trays, 6 Compartments, 8.25 x 7.25 x 4, Black (500075)
- FAME FABRICS Money Pouch, F31, Burgundy (83441)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- MAKITA X-LOCK 4 1/2x1/4x7/8" Metal and Stai (E-00430)
- PAP-R Strap, Currency, $1000, Yellow Pk (PQP401000)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- Vintiquewise Currency Holders