Shop All Wall Art & Decor
Vintiquewise
Wooden Barrel Treasure Chest
Mfr # QI003066
Zoro # G604102640
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25
- Length 9
- Weight 3
- Material Wood
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003066
- Zoro # G604102640
- UPC # 651355030664
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 10.25 |
Length | 9 |
Depth | 9 |
Width | 15 |
Details
Weight | 3 |
Material | Wood |
Color | Brown |
Description
Looking for the right piece to decorate your dinette or living room? This is the right one! With this Wine Barrel Chest you will enhance your decor, and you can hide your wine or accessories in it too. Made out of wood, slightly burned. It opens up in the middle, to give you access to the interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- VINTIQUEWISE Decorative Leather Treasure Boxes, PK 2 (QI003006.2)
- VINTIQUEWISE Green Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.GY)
- VINTIQUEWISE Decorative Vintage Wood Treasure Box with Handle and Small Padlock (QI003004.SO.LK)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- VINTIQUEWISE Decorative Leather Small Treasure Box (QI003006.S)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- TRADEMARK FINE ART Ryan Fowler 'White Owl' Canvas Art, 14x14 (WAP06283-C1414GG)
- Vintiquewise Wall Art & Decor