Shop All Accent Furniture and Storage
Vintiquewise
Wooden Barrel Shaped Vintage Decorative Wine Storage Rack
Mfr # QI003659
Zoro # G304185585
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4
- Depth 9.25
- Color Brown
- Length 9.25
- Height 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003659
- Zoro # G304185585
- UPC # 651355236592
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 9.25 |
Length | 9.25 |
Height | 17.5 |
Width | 14.25 |
Details
Weight Capacity | 4 |
Color | Brown |
Material | Wood |
Description
Complete the decor of your room with this vintage barrel shaped wine rack. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden material, faux faucet, studded detail, and barrel shape will add a decorative appeal to your room decor. Use this wine bottle holder to store up to 7 wine bottles and as a centerpiece display to keep wine handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, PK 2 (QI004014.2)
- VINTIQUEWISE Wooden Angled Display Basket with Fabric Liner for Storage and Display (QI003502.L)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- VINTIQUEWISE Wooden Barrel Shaped 14 Bottle Wine Rack (QI003283)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- Vintiquewise Accent Furniture and Storage