Shop All Accent Furniture and Storage
Vintiquewise
Wooden Barrel Shaped 14 Bottle Wine Rack
Mfr # QI003283
Zoro # G704185352
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4.4
- Material Wood
- Depth 13
- Length 13
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003283
- Zoro # G704185352
- UPC # 651355032835
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 13 |
Length | 13 |
Height | 24.5 |
Width | 13 |
Details
Weight Capacity | 4.4 |
Material | Wood |
Color | Brown |
Description
This wooden barrel shape wine rack will add a final touch to your dining room or wine caller. Designed to be used in living space as well as storage areas, it provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the wine stand steady and your wine collection secure. Use the shelf at the top of this decorative wine rack as a handy place to set wine glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- VINTIQUEWISE Antique Style Steamer Trunk (QI003042L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, PK 2 (QI003512.2)
- VINTIQUEWISE Vintage Metal Bottle Shaped Wine Cork Holder (QI003567)
- Vintiquewise Accent Furniture and Storage