Shop All Wheelbarrows & Yard Carts
Vintiquewise
Wooden 2 Tier Rolling Bar Cart with 2 Wheels and Shelves
Mfr # QI004294
Zoro # G305831351
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Height 25.75
- Overall Width 18.75
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004294
- Zoro # G305831351
- UPC # 651355042940
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 25.75 |
Overall Width | 18.75 |
Details
Material | Wood |
Color | Natural |
Description
The unique and versatile design of Hampton's modern rustic bar cart is both a decorating and storage piece. This beautifully designed multiple shelves cart furniture is made with premium quality materials: "china fir composite board". The rolling bar cart will complement your kitchen decor and its vertical design will fit in any size room. This all-in-one rolling table furniture can be used as a coffee cart station, food cart, drink cart, coffee stand, etc. The multiple shelves of modern bar cart furniture with wheels can support up to many items at a time. Freely enjoy all the benefits of the modern rolling table bar cart furniture and decorate your living space to bring in more elegance and beauty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Fence Insulator Black (G659054)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- GENESIS E-Z Open Vent Gskt W/Adhesive (EOV GWA)
- VINTIQUEWISE Flower Pots Plant Stand, Multiple Shelves, Brown Flower Display Storage Rack (QI004296)
- VINTIQUEWISE Large Wooden 3 Tier Rolling Table Cart with 2 Wheels and Shelves (QI004292)
- VINTIQUEWISE Solid Wood Decor Display Rack Cart Wood Plant Stands, 2 Wheeled Wood Wagon with Shelves (QI004293)
- VULCAN Contractor Wheelbarrow, 6 cuft Volume, Steel, 16 in Wheel, CushionGrip Handle (34472)
- GARDENISED Black Firewood Log Caddy Wood Rack Stacking Holder Storage Cart Mover with Cover (QI003733)
- MARTIN WHEEL Martin Wheel 2372811 Tire Turf Rider 18 x 8.50 - 8 In. (2372811)
- A & I PRODUCTS WHEEL-BARROW, RIB, 4.80X400X8, STEEL-WHITE 6" x15.5" x15.5" (A-B1SB872)
- Vintiquewise Lawn & Garden Tools