Shop All Camping Gear
Vintiquewise
Woodchip Picnic Storage Basket with Cover and Movable Handles, Large
Mfr # QI004013.L
Zoro # G304185820
original price:
$48.45
10% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Height 8.5
- Depth 11.5
- Color Brown
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004013.L
- Zoro # G304185820
- UPC # 651355231412
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 11.5 |
Height | 8.5 |
Depth | 11.5 |
Width | 15.5 |
Details
Color | Brown |
Weight | 1.5 |
Material | Woodchip |
Description
Bring on an authentic picnicking experience with this woodchip picnic basket. Designed in classic picnic basket style, this empty picnic basket is perfect for filling up with your favorite picnic food and heading to to the park. Featuring strong and movable handles, this basket is easy to carry to the park, beach, or outdoor events. Fill it with bread, burgers, fruits, and vegetables. A solid lid keeps food in and bugs out, and prevents spilling. The basket can also serve as a storage and organization solution for household items like magazines, crafts, collectibles, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- PINE TREE FARMS Classic Seed Log (8005)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- PREEN LAWN FERTILIZER 5000SQFT (21-64157)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- VINTIQUEWISE Small Woodchip Picnic Basket with Cover and Folding Handles (QI003505.S)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- PLAYBERG Wooden Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004419)
- Vintiquewise Camping Equipment