Shop All Trays and Platters
Vintiquewise
Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia
Mfr # QI003840-18
Zoro # G204102668
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 18
- Height 2.25
- Material Paulownia
- Weight 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003840-18
- Zoro # G204102668
- UPC # 651355229327
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 18 |
Length | 18 |
Width | 18 |
Height | 2.25 |
Details
Color | Brown |
Material | Paulownia |
Weight | 3.75 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Valve1/2" 120V For - Part# H91Da7 (H91DA7)
- WHIRLPOOL Door Torsion Spring (4452396)
- T&S BRASS CARTRIDGE, CERAMA HOT for T&S Brass - Part# 12446-25NS (12446-25NS)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- VINTIQUEWISE 28 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-28)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia (QI003847-12)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Natural (QI004380.N)
- VINTIQUEWISE Natural Wooden Bark Round Slice 12-inch Tray, Rustic Table Charger Centerpiece (QI004388.12)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles, Large (QI003485.L)
- Vintiquewise Trays and Platters