Shop All Trays and Platters
Vintiquewise
Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia
Mfr # QI003840-14
Zoro # G704102724
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14
- Width 14
- Height 2
- Material Paulownia
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003840-14
- Zoro # G704102724
- UPC # 651355229297
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 14 |
Depth | 14 |
Width | 14 |
Height | 2 |
Details
Color | Brown |
Material | Paulownia |
Weight | 2 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Strainer Hi-Flow Rear Exit Dra (31627)
- GARLAND Pilot Orifice .010 (1028207)
- SCOTSMAN Fan Motor (12-2651-01)
- KNG Lg Lightweight Short Sleeve Black Chef Coat (2578BLKL)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 10 Inch Dia (QI003847-10)
- CORELLE White Glass Winter Frost White Serving Platter 12-1/2 in. D , 3PK (6003110)
- Vintiquewise Trays and Platters