Shop All Trays and Platters
Vintiquewise
Wood Round Tray Serving Platter Board with Rope Handles
Mfr # QI003838
Zoro # G604102718
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.75
- Width 15.75
- Height 1.5
- Material Paulownia
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003838
- Zoro # G604102718
- UPC # 651355238381
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 15.75 |
Length | 15.75 |
Width | 15.75 |
Height | 1.5 |
Details
Color | Brown |
Material | Paulownia |
Weight | 3 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm on any table placed. For easy carrying, these trays include 2 rope handles for added convenience and tray enhancement. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, table or countertop decoration this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Wear Strip, 24, Door, Vc1000 M2 (0310843-2)
- CRYSTAL GEYSER Alpine Pallet Water, 16.9 Oz Bottle (35001 8)
- CAMPBELLS Campbell's Ready To Serve Easy Open Tomato Soup - 7.25 oz. Can, PK24 (000000447)
- ALLIANCE OVERLAY CNTRL PANEL SQ C4 (202416)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- HOFFMASTER 13" x 17" Trumpet Border Paper Traymats, PK1000 (427270)
- Vintiquewise Trays and Platters