Shop All Drinkware Accessories
Vintiquewise
Wine Barrel Round Table Wine Storage Cabinet
Mfr # QI003768
Zoro # G904177324
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29.75
- Height 31.75
- Color Brown
- Weight 26
- Material Fir Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003768
- Zoro # G904177324
- UPC # 651355237681
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Length | 29.75 |
Height | 31.75 |
Width | 29.75 |
Depth | 29.75 |
Details
Color | Brown |
Weight | 26 |
Material | Fir Wood |
Description
This industrial style wooden barrel-shaped bar wine rack end table will add a final touch to your dining room or wine cellar. Designed to be used in living space as well as storage areas, it provides convenient and practical storage as well as trendy industrial style. The freestanding design keeps the wine stand steady and your wine collection secure. Use it to store or display wines, liqueurs, or glasses.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Skinning Knife 6 In (06221)
- PERFECT SAMPLER Perfect Samplers Flavored Coffee Variety Pack Standard-50 Ct (WM-PS-Flavor-50)
- MEIKO .2 Touch Panel Kit (9207357)
- DUKES Duke's Hickory Peach BBQ Smoked Shorty Sausages 5 oz., PK8 (1580002003)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- TRUE FABRICATIONS True Fabrications 3032 Cheery Cub Bottle Holder (3032)
- WINSOME Winsome 92023 Vinny Wine Bottle Rack - Dark Espresso (92023)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Black Water Bottle Insulated Carrying Holder Case; Black - 1.5 L (PKSS200-Black)
- D2D TECHNOLOGIES 30 x 36.5 x 12 in. Wood Storage Wine Cabinet - Black (D22589260)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS100-Black Water Bottle Insulated Carrying Holder Case; Black - 34 oz (PKSS100-Black)
- Vintiquewise Drinkware Accessories