Shop All Accent Furniture and Storage
Vintiquewise
Wine Barrel 4 Sectional Crate With Removable Head Lid
Mfr # QI003766
Zoro # G704185123
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3.75
- Color Brown
- Material Fir Wood
- Depth 11
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003766
- Zoro # G704185123
- UPC # 651355237667
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 11 |
Width | 11 |
Length | 11 |
Height | 14.5 |
Details
Weight Capacity | 3.75 |
Color | Brown |
Material | Fir Wood |
Description
Complete the decor of your room with this vintage barrel shaped wine rack. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden barrel shape will add a decorative appeal to your room decor. Use this wine bottle holder to store up to 4 wine bottles and as a centerpiece display to keep wine handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- VINTIQUEWISE Vintage Metal Bottle Shaped Wine Cork Holder (QI003567)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- VINTIQUEWISE Antique Style Black Wooden Steamer Trunk, Coffee Table (QI003252L)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 2 Doors (118-6518)
- Vintiquewise Accent Furniture and Storage