Shop All Laundry Hampers
Vintiquewise
Willow Laundry Hamper Basket with Liner and Side Handles
Mfr # QI003689
Zoro # G004106101
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Willow
- Length 16.5
- Width 24
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003689
- Zoro # G004106101
- UPC # 651355236899
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 16.5 |
Width | 24 |
Height | 9 |
Depth | 16.5 |
Details
Color | Beige |
Material | Willow |
Weight | 1.54 |
Description
This willow laundry hamper will add a vintage look to your laundry storage. This basket accommodates up to a single load of laundry for clothes. Wicker woven willow design and decorative removable lining add a classical touch. Features, side sturdy loop handles for easy grip and carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- ENPAC Sorbents, 22 in Dia., Universal, 25 PK (ENP 25UDT)
- FACTORY CAT SQUEEGEE - REAR .1875in APEX, FITS (39-754L)
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- VINTIQUEWISE Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing (QI003365.L)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- Vintiquewise Laundry Hampers