Shop All Laundry Hampers
Vintiquewise
Wicker Laundry Basket with White Liner
Mfr # QI003106
Zoro # G804185313
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wicker
- Length 14.3
- Width 17.5
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003106
- Zoro # G804185313
- UPC # 651355031067
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 14.3 |
Width | 17.5 |
Height | 13 |
Depth | 14.3 |
Details
Color | Brown |
Material | Wicker |
Weight | 4 |
Description
This beautiful handmade laundry basket holder has a vintage classy look that would fit you daily laundry storage. Made with best quality wicker and rustic greenish antique color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Fabric Steamer, , Handhe (GS23RWH)
- SP RICHARDS Genuine Joe Heavy-Duty Metal Dustpan, 12", Black - GJO58143 (GJO58143)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- VINTIQUEWISE Water Hyacinth Natural Oval Wicker Laundry Basket with Handles and White Cotton Liner (QI004231)
- VINTIQUEWISE Rectangle Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_SQ)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- Vintiquewise Laundry Hampers