Shop All Planters & Window Boxes
Vintiquewise
Wicker Banana Rope Tall Floor Planter with Metal Pot, Large
Mfr # QI003360.L
Zoro # G704102113
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wicker
- Color Brown
- Width 14
- Length 14
- Height 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003360.L
- Zoro # G704102113
- UPC # 651355224780
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 14 |
Length | 14 |
Height | 22.5 |
Depth | 14 |
Details
Material | Wicker |
Color | Brown |
Weight | 4.375 |
Description
Composed out of banana rope, these floor planters offer strong protection to keep plants in. The floor planters can be used to decorate rooms, doorways, and entryways to make use of an empty area. For a tropical addition to your indoor decor, these floor planters will enhance any place of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Belt V Type, 4 x 84 in. (95404252)
- CAMCO VENT INSULATOR, FITS 14IN X 14IN VENT, PDQ (WTHOUT REFLECTIVE) (45195)
- MTD Trans Asm (918-07074)
- SKIDGER 16.25 in. Stainless Steel Weeder Plastic Handle (SKP97020)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large (QI003454.L)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- SMART POT 36 dia. x 12 in. Big Bag Raised Junior Garden Bed (HCG12050)
- Vintiquewise Planters & Window Boxes