Shop All Wall Art & Decor
Vintiquewise
White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3
Mfr # QI004265.WT-M
Zoro # G104185211
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5
- Material Velvet
- Color White Musical
- Depth 8.25
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004265.WT-M
- Zoro # G104185211
- UPC # 651355034563
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 8.25 |
Length | 8.25 |
Width | 11.25 |
Height | 3.25 |
Details
Weight | 1.5 |
Material | Velvet |
Color | White Musical |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- HENRY Henry 314 Ready Set 3.5G (12257)
- CORTECH Shower Curtain System, Plastic, Blue, 60" W, 93" L (CCUR6093)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- VINTIQUEWISE White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.WT)
- TRADEMARK FINE ART Vision Studio 'Singular Beauty I' Canvas Art, 12x24 (WAG03937-C1224GG)
- Vintiquewise Wall Art & Decor