Shop All Accent Furniture and Storage
Vintiquewise
White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large
Mfr # QI004550PK.L
Zoro # G004965821
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.5
- Width 15.5
- Color White
- Depth 15.5
- Material Willow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004550PK.L
- Zoro # G004965821
- UPC # 651355039391
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 15.5 |
Width | 15.5 |
Depth | 15.5 |
Height | 16.75 |
Details
Color | White |
Material | Willow |
Description
These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- BAXTON STUDIO Acadia Modern Wenge Brown Finished Shoe Cabinet (146-8268)
- Vintiquewise Accent Furniture and Storage