Shop All Accent Furniture and Storage
Vintiquewise
White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small
Mfr # QI004550BL.S
Zoro # G004965869
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Color White
- Height 8.5
- Depth 11
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004550BL.S
- Zoro # G004965869
- UPC # 651355039377
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 11 |
Height | 8.5 |
Depth | 11 |
Length | 11 |
Details
Color | White |
Material | Willow |
Description
These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- BAXTON STUDIO Fernanda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11990-ZORO)
- Vintiquewise Accent Furniture and Storage