Shop All Accent Furniture and Storage
Vintiquewise
White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium
Mfr # QI004550BL.M
Zoro # G604965771
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Material Willow
- Depth 13
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004550BL.M
- Zoro # G604965771
- UPC # 651355039360
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 13 |
Width | 13 |
Depth | 13 |
Height | 15 |
Details
Material | Willow |
Color | White |
Description
These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- VINTIQUEWISE Brown 4 PK (QI003546.S.4)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 With 1 Shelf (146AMC208)
- Vintiquewise Accent Furniture and Storage