Shop All Washroom Accessories
Vintiquewise
Water Hyacinth Wicker Rectangular Tissue Box Cover
Mfr # QI003631.RC
Zoro # G904180249
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Depth 6
- Height 3.5
- Color Brown
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003631.RC
- Zoro # G904180249
- UPC # 651355236318
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Depth | 6 |
Height | 3.5 |
Width | 10 |
Details
Color | Brown |
Material | Wood |
Weight Capacity | 0.5625 |
Description
Convert your tissue boxes from simply functional to homey and beautiful. Cover a simple tissue box with this beautiful woven tissue box cover. Thickly woven from water hyacinth, this tissue box cover offers a sturdy and stylish housing to store your tissue box in. Perfect for use in bathroom, living room, or office.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- ZORO SELECT 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU72)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- MOEN Preston Accessry Kit 3Pc (DN8433BN)
- Vintiquewise Washroom Accessories