Shop All Planters & Window Boxes
Vintiquewise
Water Hyacinth Round Floor Planter with Metal Pot, PK 2
Mfr # QI003547.2
Zoro # G204102071
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Hyacinth
- Color Brown
- Width 15.75
- Length 15.75
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003547.2
- Zoro # G204102071
- UPC # 651355235472
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 14 |
Depth | 15.75 |
Details
Material | Water Hyacinth |
Color | Brown |
Weight | 4.63 |
Description
Create a greener home whether by planting herbs, veggies, and flowers in these unique water hyacinth planters. Water Hyacinth exterior offers a rustic touch to you home planting and durable metal interior pot provides secure base for your sprouts. Ideal to use in entryways, doorways, and and type of room these planters will welcome botanical life into any area placed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" Hose Barb x Male 3/4" GHT Fitting (44025001)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- STROMBERG CARLSON BLACK ALUMINUM TREAD (EASY REPLACEMENT) W/END CAPS & SCREWS (8540-NTB)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- Vintiquewise Planters & Window Boxes