Shop All Trays and Platters
Vintiquewise
Water Hyacinth Paper Hand Towels Storage Tray Dispenser Organizer, Buffet Napkin Caddy, Natural
Mfr # QI004211
Zoro # G804102617
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.25
- Length 7.25
- Height 6.75
- Color Natural
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004211
- Zoro # G804102617
- UPC # 651355042117
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 7.25 |
Length | 7.25 |
Width | 7.25 |
Height | 6.75 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 0.25 |
Description
This square guest towel napkin holder allows you to easily grab a napkin when needed. This high quality storage tray is a good display of towels and napkins. It adds personality and visual appeal to your daily dining table making it unique. The modern and antique style design will complement any home decor.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY CHARMS Lucky Charms Cereal 1 oz. Bowl, PK96 (16000-31917)
- ABSOCOLD LEG (8332111050070)
- HOFF & PEPPER Dirty Dust Seasoning Salt 6 oz (DD6OZ)
- AMGOOD 12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1248)
- VINTIQUEWISE 20 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-20)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia (QI003840-16)
- VINTIQUEWISE 28 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-28)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- VINTIQUEWISE Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small (QI004435.S)
- HEATMAX HeatMax 241520 Warmer 24 x 15 x 20 in. Food Warmer And Merchandiser (241520)
- Vintiquewise Trays and Platters