Shop All Accent Furniture and Storage
Vintiquewise
Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool
Mfr # QI004214
Zoro # G504185651
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18.5
- Color Natural
- Width 18.5
- Length 18.5
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004214
- Zoro # G504185651
- UPC # 651355042148
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 18.5 |
Width | 18.5 |
Length | 18.5 |
Height | 20.5 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 4.5 |
Description
Household Essentials Large Round Water Hyacinth Wicker Storage Basket with Lid is the perfect way to redesign your space. This charming tall wicker basket is made from water hyacinth reeds, for a thick, naturally vibrant braided wicker. It is lightweight, so perfect for quickly re-imagining your space. Its large size and removable lid make it perfect for storing blankets and throws or hiding away gaming equipment, or even the dog's toys. Use it for winter storage for scarves, hats, and gloves. The basket is reinforced with a metal frame for extra stability and strength. It's even strong enough to double as a seat! Its attractive curved design makes it a lovely accent to a fireplace or a softly lit corner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- VINTIQUEWISE Decorative Wooden Leather Suitcase (QI003009)
- VINTIQUEWISE Brown 4 PK (QI003546.S.4)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- Vintiquewise Accent Furniture and Storage