Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages
Mfr # QI003420
Zoro # G704185420
Key Features
- Length 11.75
- Height 9.75
- Width 15.75
- Material Wicker
- Depth 11.75
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003420
- Zoro # G704185420
- UPC # 651355234208
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 11.75 |
Height | 9.75 |
Width | 15.75 |
Depth | 11.75 |
Details
Material | Wicker |
Color | Brown |
Weight | 1.1025 |
Description
Keep your belongings accessible and safe in this wicker front bike basket. Weaved from thick wicker, this basket offers sturdy hold to keep your belongings in. Simply by fastening the straps to the front of your bicycle, this basket will provide easy front access to drop or fetch your belongings while en route. Transform your bike into a practical and fashionable statement piece with our stylish and functional Wicker Front Bike Basket. Whether you're cycling to work, picking up groceries, or embarking on a scenic ride, this basket combines style, functionality, and sustainability in one irresistible package. Elevate your biking adventures today!
- •DIMENSIONS: 15.75" W x 11.75" D x 9.75" H, perfect size to carry all your daily items, such as phones, tablets, etc.
- •EASY INSTALLATION: Say goodbye to complicated setups. Our basket is designed for effortless attachment to your bike's handlebars. No tools are required, so you can be on the road in no time
- •DESIGN: timeless wicker designs. Our bike basket boasts a charming, vintage-inspired wicker construction that adds a touch of rustic elegance to your bike. It's not just a practical accessory; it's a fashion statement
- •ADJUSTABLE: Thick durable adjustable leather straps in the back of the basket to secure for maximum load capacity by tightening the straps
- •FITS: standard camping bikes, bicycles, electric scooter, mountain bike, road bike, or beach cruiser, for all ages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Medium (QI003545.M)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table (AMBA1120)
- Vintiquewise Accent Furniture and Storage