Shop All Accent Furniture and Storage
Vintiquewise
Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder
Mfr # QI003562
Zoro # G404185645
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9
- Width 15.5
- Height 45.25
- Depth 7
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003562
- Zoro # G404185645
- UPC # 651355235625
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 15.5 |
Height | 45.25 |
Depth | 7 |
Length | 7 |
Details
Weight Capacity | 9 |
Color | Bronze |
Material | Metal and MDF |
Description
Complete the decor of your room with this vintage guitar wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. Vintage wood and metal designed base and guitar shape create a decorative appeal to your room decor. Freestanding design keeps the wine stand steady and your wine collection secure and use the top rack to keep glasses. For wine and music lovers, this guitar shaped wine holder invites electric/vintage vibes to your home bar decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- WHIRLPOOL Washer Agitator Bolt (358237)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large (QI003512L)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- MANHATTAN COMFORT Wine Cabinet, 8-Bottle, 4 Shlv, Yllw/White (350703)
- Vintiquewise Accent Furniture and Storage