Shop All Accent Furniture and Storage
Vintiquewise
Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2
Mfr # QI003614.2
Zoro # G204102781
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.10625
- Width 17
- Depth 8
- Material Leather
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003614.2
- Zoro # G204102781
- UPC # 651355236141
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 17 |
Depth | 8 |
Height | 12 |
Length | 8 |
Details
Weight Capacity | 8.10625 |
Material | Leather |
Color | Brown |
Description
This set of antique style treasure chest trunks have an old world charm with a its vintage map design and retro hardware. These trunks will instantly create visual interest in any space, and will add a nostalgic touch to your office, family room or event venue. Use these stylish cases as decor or use them as unique gift boxes. The perfect gift for the a traveler, the recipient can use them to display or store souvenirs from their adventures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- IHOME Bedside Single Day Alarm Clock (HiH50B)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- BAXTON STUDIO Rossin 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelf (153-9155)
- Vintiquewise Accent Furniture and Storage