Shop All Accent Furniture and Storage
Vintiquewise
Vintage Metal Bottle Shaped Wine Cork Holder
Mfr # QI003567
Zoro # G804185559
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 1
- Height 12
- Width 5
- Depth 3.5
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003567
- Zoro # G804185559
- UPC # 651355235670
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 12 |
Width | 5 |
Depth | 3.5 |
Length | 3.5 |
Details
Weight Capacity | 1 |
Color | Bronze |
Material | Cork and Metal |
Description
Complete the decor of your room with this vintage cork holder. Composed out of durable metal and cork material, this wine holder offers durability and wine decoration for continual use. Vintage metal designed base and wine bottle shape create a decorative appeal to your room decor. For wine lovers, this cork holder can be used to store a wine corks and as a centerpiece to display corks for a rustic/wine decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- Vintiquewise Accent Furniture and Storage