Shop All Accent Furniture and Storage
Vintiquewise
Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder
Mfr # QI003569
Zoro # G304185363
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Depth 7.75
- Length 7.75
- Height 13.5
- Width 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003569
- Zoro # G304185363
- UPC # 651355235694
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 7.75 |
Length | 7.75 |
Height | 13.5 |
Width | 9.25 |
Details
Weight Capacity | 2 |
Material | Metal |
Color | Bronze |
Description
Complete the decor of your room with this vintage goblet wine and cork holder. Composed out of durable metal material, this wine holder offers durability and practical function for continual use. Vintage metal designed base, red grape decoration, and goblet shape create a decorative appeal to your room decor. Use the 3 wine holder to securely keep wine in wine and interior space to keep corks to display corks collection and memories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- VINTIQUEWISE Wooden Angled Display Basket with Fabric Liner for Storage and Display (QI003502.L)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- VINTIQUEWISE Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles (QI003604L)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- SAUDER Briarbrook Office Credenza Bo , Hidden storage behind center doors for books, binders, and more (430074)
- Vintiquewise Accent Furniture and Storage