Shop All Accent Furniture and Storage
Vintiquewise
Vintage Decorative Metal Diamond Shaped Tabletop Countertop Wine 4 Bottle Holder
Mfr # QI003564
Zoro # G804185610
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Color Bronze
- Material Metal
- Depth 11.75
- Width 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003564
- Zoro # G804185610
- UPC # 651355235649
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 11.75 |
Width | 13.25 |
Height | 12.75 |
Length | 11.75 |
Details
Weight Capacity | 2 |
Color | Bronze |
Material | Metal |
Description
For rustic inspired home themes, this metal wine bottle holder is the perfect element to decorate rustic/vintage home decor. Sturdy metal composition offers a secure base to hold up to 4 bottles. Diamond shaped design and faux rust effect create a decorative appeal to your room decor. Use this wine holder to store wine bottles and as a centerpiece display to keep wine handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE 2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2 (QI003068.2)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- VINTIQUEWISE Wooden Wine Barrel Shaped Wine Holder, Bar Storage Lockable Storage Cabinet (QI003771)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Small (QI003013.S)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- Vintiquewise Accent Furniture and Storage