Shop All Washroom Accessories
Vintiquewise
Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket
Mfr # QI00335Set
Zoro # G104185815
original price:
$301.99
9% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15
- Depth 15
- Height 14
- Color Beige
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI00335Set
- Zoro # G104185815
- UPC # 651355225176
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 15 |
Depth | 15 |
Height | 14 |
Width | 15 |
Details
Color | Beige |
Material | Water Hyacinth |
Weight Capacity | 3 |
Description
Bring a natural addition to complement your bathroom decor collection. Woven from water hyacinth, these holders offers a rustic feel and sturdy exterior for content protection and longevity. As a bonus, these holders provide ample room to keep content a neat and organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN8AE3ABCP)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-90)
- THRIFCO PLUMBING 1-1/2 Inch x 16 Inch Long Tail Piece Plastic Tubular Double Fla (4401660)
- ACORN CONTROLS Tank (PS1000-5GW)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- Vintiquewise Washroom Accessories