Shop All Storage Totes & Containers
Vintiquewise
Trinket Storage Box, Brown, Wood
Mfr # QI003616
Zoro # G104185402
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
- Depth 1.8
- Height 4.5
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003616
- Zoro # G104185402
- UPC # 651355236165
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 1.8 |
Height | 4.5 |
Width | 6.5 in |
Length | 1.8 in |
Details
Color | Brown |
Material | Wood |
Item | Trinket Storage Box |
Description
It's a storage box, but is cleverly disguised as an antique tome. Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, the antique book box cleverly combines personal storage and universal style. Its faux leather exterior mimics the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. They also make a great addition to any bookshelf, office table, coffee table, and anywhere in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Blue, 10 S (2817)
- ECONOCO Hook Gridwall Waterfall 5", 24PK (GW/5H)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Foldable Storage Bin, Brown, Water Hyacinth, 3 PK (QI003545.M.3)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- Vintiquewise Storage Totes & Containers