Shop All Trash Cans
Vintiquewise
Trash Can, Brown, Wood
Mfr # QI003045
Zoro # G604102800
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
- Height 15.5 in
- Width 11.5 in
- Depth 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003045
- Zoro # G604102800
- UPC # 651355030459
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15.5 in |
Width | 11.5 in |
Depth | 11.5 |
Length | 11.5 |
Details
Color | Brown |
Material | Wood |
Item | Trash Can |
Description
The antique cherry color and leather design of this wastebasket adds a touch of sophistication to any bedroom, bathroom, office, entryway or nursery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBONA Carpet Cleaner 2-In-1 (229)
- CASCADE COMPLETE Fresh Scent Gel Dishwasher Detergent 60 oz (53986)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- VINTIQUEWISE Trash Can, Brown, Seagrass (QI003163)
- INTERDESIGN Rectangular Trash Can, Black (64772)
- BRONCO 32 gal Round Trash Can, White (84103202)
- REGISTRY Receptacle Steel Slat 18Gal Bk (GPX51LBK)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BLA)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010212-14)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- Vintiquewise Trash Cans