Shop All Trash Cans
Vintiquewise
Trash Can, Brown, Seagrass
Mfr # QI003163
Zoro # G404102802
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Seagrass
- Height 10.8 in
- Width 10.5 in
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003163
- Zoro # G404102802
- UPC # 651355031630
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 10.8 in |
Width | 10.5 in |
Depth | 8 |
Length | 8 |
Details
Color | Brown |
Material | Seagrass |
Item | Trash Can |
Description
will serve as the focal centerpiece of any bedroom, vanity, restroom, laundry room, kitchen or living room, its natural beauty transforms the ordinary, beautiful tightly woven seagrass, Bring a bit of tranquility to your home and never view your wastebasket the same way again, Basket has a beautiful natural finish, The washable liner and the soft and supple weave around a sturdy wire frame provide the perfect union of practical function and natural beauty, Nestle your odds and ends comfortably into these naturally vibrant Seagrass Wicker Baskets. Basket gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail!. Measures 10.5 W x 8 D x 10.5Height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERLINK Absorbent Pad, Universal, HW, Box, PK100 (PPUB12D)
- GLOBAL INDUSTRIAL 24 oz. Cotton Cut-End Mop Head, 4Ply, Wide Band (261832W)
- RUG DOCTOR Carpet Oxy Deep 96Oz (05044)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- VINTIQUEWISE Round Wastebasket, Brown, Wicker (QI003363.L)
- VINTIQUEWISE Round Wastebasket, Brown, Wicker (QI003226.S)
- WITT INDUSTRIES Witt Industries M2000-BK Urn basket with black galvannealed liner- black (M2000-BK)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- LIGHT HOUSE BEAUTY 2.5 Gallon Multifunction Sensor Trash Can Stainless Steel Silver (LI80661)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- Vintiquewise Trash Cans