Shop All Napkin Dispensers
Vintiquewise
Tabletop Decorative Wood Napkin Holder for Kitchen, Dining Table and Counter Tops
Mfr # QI004390
Zoro # G105849075
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Depth 7.5
- Material mango wood
- Height 2.3
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004390
- Zoro # G105849075
- UPC # 651355043909
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Length | 7.5 |
Depth | 7.5 |
Height | 2.3 |
Width | 7.5 |
Details
Material | mango wood |
Color | Natural |
Description
This paper towel napkin stand allows you to easily grab a napkin when needed. This high-quality storage tray is a good display of towels and napkins. It adds personality and visual appeal to your daily dining table making it unique. The modern and antique style design will complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Peach Mango, 50 PK (10125027)
- HATCO Float Switch (R02-01-029-00)
- HATCO Infinite Switch For - Part# 2-19-018 (2-19-018)
- MANITOWOC ICE Run Capacitor 50Mfd 480V (000010708)
- SCOTT MEGA Cartridge InCounter Napkins, White, 6PK (KCC98908)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- BLUE DONUTS Blue Donuts Napkin Holder - Black (BD3931160)
- TORK Xpressnap Stand Napkin Dispenser, 9.25 x 9.25 x 24.5, Red (6336000)
- ZORO SELECT Steel, Color Black, 150, Napkin Dispenser (H900BKGR)
- NUSTEEL NuSteel TG-NP-01N Wooden Napkin Holder with Polished Wood & Nickel (TG-NP-01N)
- TORK Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (DX900)
- Vintiquewise Napkin Dispensers